Motion
5EL200REM
2" Steel Machinable Shaft Adapter Max
MI ITEM #19668334
MFR #5EL200REM
List Price$311.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Steel Machinable Shaft Adapter Max
MI ITEM #19668334
MFR #5EL200REM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$311.16/each for your price

Overview

Mfr description
5EL200REM 2IN ID MACHINABLE SHAFT END

Specifications

  • Country of Origin
    USA
  • Material
    Steel
  • Series
    Solution
  • UPC_NO
    662786040795
  • Weight
    12.70 lb
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.2500 in
  • Shaft Length
    3.3750 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text