Motion
5ES010REMK
5/8" Stainless Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668336
MFR #5ES010REMK
List Price$199.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Stainless Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668336
MFR #5ES010REMK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.36/each for your price

Overview

Mfr description
5ES010REMK 5/8IN ID MACHINABLE SHAFT END

Specifications

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Solution
  • UPC_NO
    662786041037
  • Weight
    1.39 lb
  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.5000 in
  • Shaft Length
    1.5000 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text