Motion
5ES014REMK
7/8" Stainless Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668338
MFR #5ES014REMK
List Price$331.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Stainless Steel Machinable Shaft Adapter Max with Keyways
MI ITEM #19668338
MFR #5ES014REMK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$331.25/each for your price

Overview

Mfr description
5ES014REMK 7/8IN ID MACHINABLE SHAFT END

Specifications

  • Outside Diameter
    1.8750 in
  • Bore Diameter
    0.8750 in
  • Series
    Solution
  • Country of Origin
    USA
  • UPC_NO
    662786041051
  • Weight
    2.86 lb
  • Screw Size
    1/4-28 x 3/4
  • Material
    Stainless Steel
  • Screw Length
    0.7500 in
  • Screw Material
    18-8 Stainless Steel
  • Screw Thread Size
    1/4-28 x 3/4
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text