Overview
Mfr description
5ES100REMK 1IN ID MACHINABLE SHAFT END
Specifications
- MaterialStainless Steel
- Screw Length0.7500 in
- UPC_NO662786041068
- Bore Diameter1.0000 in
- Outside Diameter2.0000 in
- SeriesSolution
- Product TypeFlex Link-Type Coupling Parts & Hardware
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data