Motion
5ES012REM
3/4" Stainless Steel Machinable Shaft Adapter Max
MI ITEM #19668343
MFR #5ES012REM
List Price$261.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stainless Steel Machinable Shaft Adapter Max
MI ITEM #19668343
MFR #5ES012REM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.80/each for your price

Overview

Mfr description
5ES012REM 3/4IN ID MACHINABLE SHAFT END

Specifications

  • Country of Origin
    USA
  • Material
    Stainless Steel
  • Series
    Solution
  • UPC_NO
    662786040931
  • Weight
    2.50 lb
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.7500 in
  • Shaft Length
    2.0000 in
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought