Motion
5ES102REM
1-1/8" Stainless Steel Machinable Shaft Adapter Max
MI ITEM #19668345
MFR #5ES102REM
List Price$326.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Stainless Steel Machinable Shaft Adapter Max
MI ITEM #19668345
MFR #5ES102REM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.86/each for your price

Overview

Mfr description
5ES102REM 1-1/8IN ID MACHINABLE SHAFT

Specifications

  • Material
    Stainless Steel
  • Outside Diameter
    2.1250 in
  • Bore Diameter
    1.1250 in
  • Country of Origin
    USA
  • Length
    4.7500 in
  • Series
    Solution
  • Shaft Length
    2.3750 in
  • Shaft Size
    2.1250 in
  • Style
    High Strength
  • UPC_NO
    662786040962
  • Weight
    3.90 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text