Motion
8MW012K
3/4" Steel Weldable Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668424
MFR #8MW012K
List Price$40.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Steel Weldable Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668424
MFR #8MW012K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.89/each for your price

Overview

Mfr description
8MW012K 3/4IN STL WELDABLE SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.7500 in
  • Outside Diameter
    1.5000 in
  • Material
    Steel
  • Keyway Size
    0.1875 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.14 lb
  • UPC_NO
    662786042331
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text