Motion
8MW108K
1-1/2" Steel Weldable Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668430
MFR #8MW108K
List Price$47.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Steel Weldable Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668430
MFR #8MW108K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.36/each for your price

Overview

Mfr description
8MW108K 1-1/2IN STEEL WELDABLE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.3750 in
  • Material
    Steel
  • Keyway Size
    0.3750 in
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.32 lb
  • UPC_NO
    662786042393
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text