Motion
2MWM080
80mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668451
MFR #2MWM080
List Price$118.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19668451
MFR #2MWM080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.03/each for your price

Overview

Mfr description
2MWM080 80MM STEEL MM SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    80 mm
  • Outside Diameter
    108 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    1.26 lb
  • UPC_NO
    662786042195
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text