Motion
PYFMA104K
1 1/4" Aluminum Python Flange Mounting Collar
MI ITEM #19668458
MFR #PYFMA104K
List Price$187.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 1/4" Aluminum Python Flange Mounting Collar
MI ITEM #19668458
MFR #PYFMA104K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.00/each for your price

Overview

Mfr description
PYFMA104K 1 1/4IN ALUMINUM PYTHON

Specifications

  • Bolt Hole Diameter
    2.7500 in
  • Bore Diameter
    1.2500 in
  • Country of Origin
    USA / Handle Made In China
  • Series
    2024
  • UPC_NO
    00662786045271
  • Material
    Aluminum
  • Weight
    0.53 lb
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text