Motion
PYFAM012
12mm Aluminum Metric Python Flange Collar
MI ITEM #19668459
MFR #PYFAM012
List Price$81.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Aluminum Metric Python Flange Collar
MI ITEM #19668459
MFR #PYFAM012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.67/each for your price

Overview

Mfr description
PYFAM012 12MM ALUMINUM MM PYTHON

Specifications

  • Bore Diameter
    0.4688 in
  • Country of Origin
    USA / Handle Made In China
  • Series
    2024
  • UPC_NO
    00662786045301
  • Material
    Aluminum
  • Weight
    0.45 lb
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text