Motion
PYFMAM016K
16mm Aluminum Metric Python Flange Mounting Collar with Keyway
MI ITEM #19668460
MFR #PYFMAM016K
List Price$123.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm Aluminum Metric Python Flange Mounting Collar with Keyway
MI ITEM #19668460
MFR #PYFMAM016K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$123.79/each for your price

Overview

Mfr description
PYFMAM016K 16MM ALUMINUM MM PYTHON

Specifications

  • Bolt Hole Diameter
    1.9300 in
  • Bore Diameter
    0.6250 in
  • Country of Origin
    USA / Handle Made In China
  • Series
    2024
  • UPC_NO
    00662786045424
  • Material
    Aluminum
  • Weight
    0.33 lb
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text