Motion
PYFMAM018K
18mm Aluminum Metric Python Flange Mounting Collar with Keyway
MI ITEM #19668461
MFR #PYFMAM018K
List Price$129.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18mm Aluminum Metric Python Flange Mounting Collar with Keyway
MI ITEM #19668461
MFR #PYFMAM018K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$129.10/each for your price

Overview

Mfr description
PYFMAM018K 18MM ALUMINUM MM PYTHON

Specifications

  • Bolt Hole Diameter
    1.9300 in
  • Bore Diameter
    0.7000 in
  • Country of Origin
    USA / Handle Made In China
  • Series
    2024
  • UPC_NO
    00662786045431
  • Material
    Aluminum
  • Weight
    0.40 lb
  • Product Type
    Flange-Mount Housings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought