Motion
5BR010010
5/8" x 5/8" Brass One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19743655
MFR #5BR010010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" x 5/8" Brass One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19743655
MFR #5BR010010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5BR010010 ONE-PIECE SPLIT CLAMP-TYPE

Specifications

  • Outside Diameter
    1.5000 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    10-32 x 1/2
  • Series
    Signature
  • Weight
    0.85 lb
  • Bore Diameter
    0.6250 in
  • UPC_NO
    662786037191
  • Material
    Brass
  • Screw Size
    10-32 x 1/2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought