Motion
5BR104104
1-1/4" x 1-1/4" Brass One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19743658
MFR #5BR104104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" x 1-1/4" Brass One-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19743658
MFR #5BR104104

Mfr description
5BR104104 ONE-PIECE SPLIT CLAMP-TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.2500 in
  • Screw Size
    1/4-28 x 5/8
  • Screw Thread Size
    1/4-28 x 5/8
  • Weight
    2.49 lb

Details

  • Country of Origin
    USA
  • Material
    Brass
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    303 Stainless Steel
  • Series
    Signature
  • UPC_NO
    662786037221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)