Motion
5SM040040FK
40mm x 40mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type with Keyways
MI ITEM #19743683
MFR #5SM040040FK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm x 40mm Stainless Steel Metric Rigid Shaft Couplings Two-Piece Split Clamp-Type with Keyways
MI ITEM #19743683
MFR #5SM040040FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5SM040040FK METRIC RIGID SHAFT

Specifications

  • Outside Diameter
    60 mm
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    M6x1
  • Series
    Signature
  • Weight
    2.26 lb
  • Bore Diameter
    40 mm
  • Keyway Size
    0.5000 in
  • UPC_NO
    662786021473
  • Material
    Stainless Steel
  • Screw Size
    M6x1
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought