Motion
7A004004F
1/4" x 1/4" Aluminum Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19743685
MFR #7A004004F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" x 1/4" Aluminum Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
Mi Item #19743685
MFR #7A004004F

Mfr description
7A004004F TWO-PIECE SPLIT CLAMP-TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Keyway Size
    2 mm
  • Outside Diameter
    0.6870 in
  • Screw Size
    4-40 x 3/8
  • Screw Thread Size
    4-40 x 3/8
  • Weight
    0.04 lb

Details

  • Country of Origin
    USA
  • Material
    Aluminum
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786017476
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)