Motion
7L006004F
3/8" x 1/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19743687
MFR #7L006004F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" x 1/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Low Profile
MI ITEM #19743687
MFR #7L006004F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7L006004F TWO-PIECE SPLIT CLAMP-TYPE

Specifications

  • Outside Diameter
    0.8750 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    6-32 x 3/8
  • Series
    Signature
  • Weight
    0.09 lb
  • Bore Diameter
    0.3750 in
  • Keyway Size
    6 mm
  • UPC_NO
    662786016981
  • Material
    Steel
  • Screw Size
    6-32 x 3/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought