Motion
5BR100100F
1" x 1" Brass Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19743693
MFR #5BR100100F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" x 1" Brass Two-Piece Split Clamp-Type Rigid Shaft Couplings High Strength
MI ITEM #19743693
MFR #5BR100100F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5BR100100F TWO-PIECE SPLIT CLAMP-TYPE

Specifications

  • Outside Diameter
    2.0000 in
  • Country of Origin
    USA
  • Screw Material
    303 Stainless Steel
  • Screw Thread Size
    1/4-28 x 5/8
  • Series
    Signature
  • Weight
    1.82 lb
  • Bore Diameter
    1.0000 in
  • UPC_NO
    662786037276
  • Material
    Brass
  • Screw Size
    1/4-28 x 5/8
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought