Specifications
Dimensions
- Bore Diameter1.5000 in
- Outside Diameter2.5000 in
- Screw Size1/4-28 x 3/4
- Weight3.37 lb
Details
- FinishBlack Oxide
- MaterialSteel
- Package Qty1
- Product TypeShaft Collars
- Screw MaterialAlloy Steel
- StyleHigh Strength
- UPC_NO662786021619
Overview
Mfr description
5L10835MF INCH-METRIC CONVERSION