Overview
Mfr description
1R005 ONE-PIECE SPLIT CLAMP-TYPE SHAFT
Specifications
- Product TypeShaft Collars
- Bore Diameter0.3125 in
- Outside Diameter0.8130 in
- MaterialThermoplastic
- Screw / Locking StyleSocket Head Cap Screw
- FinishWhite
- Screw Material18-8 Stainless Steel
- Screw Size6-32 x 3/8
- Weight0.01 lb
- Package Qty1
- UPC_NO662786002182
- Screw Length0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data