Motion
1R212
2-3/4" Delrin® One-Piece Split Clamp-Type Shaft Collars
Mi Item #19743737
MFR #1R212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Delrin® One-Piece Split Clamp-Type Shaft Collars
Mi Item #19743737
MFR #1R212

Mfr description
1R212 ONE-PIECE SPLIT CLAMP-TYPE SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Outside Diameter
    4.2500 in
  • Screw Length
    1.0000 in
  • Screw Size
    3/8-16 x 1
  • Weight
    0.50 lb

Details

  • Finish
    White
  • Material
    Thermoplastic
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • UPC_NO
    662786002328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)