Motion
7A302
3-1/8" Aluminum One-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19743761
MFR #7A302
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/8" Aluminum One-Piece Split Clamp-Type Shaft Collars Low Profile
MI ITEM #19743761
MFR #7A302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7A302 ONE-PIECE SPLIT CLAMP-TYPE SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3.1250 in
  • Outside Diameter
    4.5000 in
  • Material
    Aluminum
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    Alloy Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    0.72 lb
  • Package Qty
    1
  • UPC_NO
    662786004087
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought