Motion
31S004
1/4" Stainless Steel (304) One-Piece Split Clamp-Type Shaft Collars Economy
MI ITEM #19743831
MFR #31S004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Stainless Steel (304) One-Piece Split Clamp-Type Shaft Collars Economy
MI ITEM #19743831
MFR #31S004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31S004 ONE-PIECE SPLIT CLAMP-TYPE SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.6880 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Economy
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    4-40 x 3/8
  • Weight
    0.03 lb
  • Package Qty
    1
  • UPC_NO
    662786033711
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought