Motion
1LM003
3mm Steel Metric Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19743856
MFR #1LM003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Steel Metric Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19743856
MFR #1LM003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1LM003 METRIC SHAFT COLLARS ONE-PIECE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3 mm
  • Outside Diameter
    16 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M3 x .5 x 8 mm
  • Weight
    0.03 lb
  • Package Qty
    1
  • UPC_NO
    662786018848
  • Screw Length
    8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought