Motion
2BR100
1" Brass Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #19743940
MFR #2BR100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Brass Two-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #19743940
MFR #2BR100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2BR100 TWO-PIECE SPLIT CLAMP-TYPE SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.0000 in
  • Material
    Brass
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.29 lb
  • Package Qty
    1
  • UPC_NO
    662786037030
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought