Motion
32LM070
70mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19743963
MFR #32LM070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
70mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19743963
MFR #32LM070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32LM070 METRIC SHAFT COLLARS TWO-PIECE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    70 mm
  • Outside Diameter
    98 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Economy
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    1.23 lb
  • Package Qty
    1
  • UPC_NO
    662786036200
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought