Motion
2SM050HDK
50mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type with Keyway
MI ITEM #19744001
MFR #2SM050HDK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50mm Stainless Steel Metric Shaft Collars Two-Piece Split Clamp-Type with Keyway
MI ITEM #19744001
MFR #2SM050HDK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2SM050HDK TWO-PIECE SPLIT SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    50 mm
  • Outside Diameter
    84 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Heavy Duty
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M10 x 1.5 x 25 mm
  • Weight
    1.16 lb
  • UPC_NO
    662786044847
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text