Motion
2MWM018
18mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19744004
MFR #2MWM018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18mm Steel Metric Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19744004
MFR #2MWM018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2MWM018 TWO-PIECE SPLIT WELDABLE SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    18 mm
  • Outside Diameter
    36 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M5 x .8 x 16 mm
  • Weight
    0.17 lb
  • UPC_NO
    662786042072
  • Screw Length
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text