Motion
2L300B
3" Steel Balanced Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19744013
MFR #2L300B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Steel Balanced Shaft Collars Two-Piece Split Clamp-Type
MI ITEM #19744013
MFR #2L300B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2L300B BALANCED SHAFT COLLARS TWO-PIECE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3.0000 in
  • Outside Diameter
    4.5000 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    1.74 lb
  • Package Qty
    1
  • UPC_NO
    662786008672
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought