Motion
2L315H
3-15/16" Steel Hinge Type Shaft Collars High Strength
MI ITEM #19744019
MFR #2L315H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-15/16" Steel Hinge Type Shaft Collars High Strength
MI ITEM #19744019
MFR #2L315H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2L315H HINGE TYPE SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    3.9375 in
  • Outside Diameter
    5.7500 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/2-20 x 1-1/4
  • Weight
    3.51 lb
  • Package Qty
    1
  • UPC_NO
    662786009280
  • Screw Length
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text