Motion
2S103H
1-3/16" Stainless Steel Hinge Type Shaft Collars High Strength
MI ITEM #19744020
MFR #2S103H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16" Stainless Steel Hinge Type Shaft Collars High Strength
MI ITEM #19744020
MFR #2S103H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2S103H HINGE TYPE SHAFT COLLARS

Specifications

  • Country of Origin
    USA
  • UPC_NO
    662786009372
  • Weight
    0.30 lb
  • Material
    Stainless Steel
  • Package Qty
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought