1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
2S307H
3-7/16" Stainless Steel Hinge Type Shaft Collars High Strength
MI ITEM #
19744022
MFR #
2S307H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Drive Shafts
STAFFORD MFG CORP 2S307H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
2S307H
3-7/16" Stainless Steel Hinge Type Shaft Collars High Strength
MI ITEM #
19744022
MFR #
2S307H
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2S307H HINGE TYPE SHAFT COLLARS
Specifications
Material
Stainless Steel
Series
Signature
UPC_NO
662786009518
Weight
2.18 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought