1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STAFFORD MFG CORP
2S315H
3-15/16" Stainless Steel Hinge Type Shaft Collars High Strength
MI ITEM #
19744023
MFR #
2S315H
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Concentric Collars
STAFFORD MFG CORP 2S315H
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STAFFORD MFG CORP
2S315H
3-15/16" Stainless Steel Hinge Type Shaft Collars High Strength
MI ITEM #
19744023
MFR #
2S315H
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
2S315H HINGE TYPE SHAFT COLLARS
Specifications
Bore Diameter
3.9375 in
Outside Diameter
5.7500 in
Country of Origin
USA
Material
Stainless Steel
Series
Signature
Product Type
Concentric Collars
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought