Motion
2BR100H
1" Brass Hinge Type Shaft Collars High Strength
MI ITEM #19744027
MFR #2BR100H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Brass Hinge Type Shaft Collars High Strength
MI ITEM #19744027
MFR #2BR100H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2BR100H HINGE TYPE SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.0000 in
  • Material
    Brass
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Weight
    0.29 lb
  • Package Qty
    1
  • UPC_NO
    662786037092
  • Screw Length
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought