Motion
2LM009H
9mm Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19744030
MFR #2LM009H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9mm Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19744030
MFR #2LM009H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2LM009H METRIC SHAFT COLLARS HINGE TYPE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    9 mm
  • Outside Diameter
    24 mm
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M3 x .5 x 10 mm
  • Weight
    0.05 lb
  • Package Qty
    1
  • UPC_NO
    662786019845
  • Screw Length
    10 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought