Motion
2SM014H
14mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19744032
MFR #2SM014H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19744032
MFR #2SM014H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2SM014H METRIC SHAFT COLLARS HINGE TYPE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    14 mm
  • Outside Diameter
    30 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M4 x .7 x 16 mm
  • Weight
    0.09 lb
  • Package Qty
    1
  • UPC_NO
    662786020018
  • Screw Length
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought