Motion
2SM015H
15mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19744033
MFR #2SM015H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15mm Stainless Steel Metric Shaft Collars Hinge Type Low Profile
MI ITEM #19744033
MFR #2SM015H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2SM015H METRIC SHAFT COLLARS HINGE TYPE

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    15 mm
  • Outside Diameter
    34 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M5 x .8 x 16 mm
  • Weight
    0.15 lb
  • Package Qty
    1
  • UPC_NO
    662786020025
  • Screw Length
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought