Motion
FC1SM035
35mm Stainless Steel Metric Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19744035
MFR #FC1SM035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm Stainless Steel Metric Face Mounting Shaft Collars One-Piece Split Clamp-Type
MI ITEM #19744035
MFR #FC1SM035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC1SM035 METRIC FACE MOUNTING SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Cap Screw
    M5
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.33 lb
  • Package Qty
    1
  • UPC_NO
    662786022296
  • Screw Length
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought