Motion
PR2P014HCP
7/8" ABS Plastic Plastic Shaft Mounting Collars Hinge Type
MI ITEM #19744036
MFR #PR2P014HCP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" ABS Plastic Plastic Shaft Mounting Collars Hinge Type
MI ITEM #19744036
MFR #PR2P014HCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PR2P014HCP PLASTIC SHAFT MOUNTING

Specifications

  • Bore Diameter
    0.8750 in
  • Outside Diameter
  • Country of Origin
    China
  • Material
    Plastic
  • Series
    Solution
  • Product Type
    Concentric Collars

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought