Motion
PR2P100HCP
1" ABS Plastic Plastic Shaft Mounting Collars Hinge Type
MI ITEM #19744037
MFR #PR2P100HCP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" ABS Plastic Plastic Shaft Mounting Collars Hinge Type
MI ITEM #19744037
MFR #PR2P100HCP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PR2P100HCP PLASTIC SHAFT MOUNTING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    2.3750 in
  • Material
    Plastic
  • Cap Screw
    1/4-20
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    #8x3/4
  • Weight
    0.14 lb
  • Package Qty
    2
  • UPC_NO
    662786000157
  • Screw Length
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought