Motion
8S400R
4" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
MI ITEM #19744058
MFR #8S400R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Stainless Steel Two-Piece Split Clamp-Type Shaft Collars with Set Screw
MI ITEM #19744058
MFR #8S400R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8S400R TWO-PIECE SPLIT SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    4.0000 in
  • Outside Diameter
    5.2500 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    3/8-24 x 1
  • Weight
    2.09 lb
  • UPC_NO
    662786043376
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought