Motion
2SM045R
45mm Stainless Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
MI ITEM #19744060
MFR #2SM045R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm Stainless Steel Two-Piece Split Metric Clamp-Type Shaft Collars with Set Screw
MI ITEM #19744060
MFR #2SM045R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2SM045R TWO-PIECE SPLIT SHAFT COLLARS

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    45 mm
  • Outside Diameter
    73 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M8 x 1.25 x 25
  • Weight
    0.72 lb
  • UPC_NO
    662786043505
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought