Motion
WC2A208
2-1/2" Aluminum Wrenching Collars Two-Piece Split Clamp-Type Inch Sizes
MI ITEM #19744067
MFR #WC2A208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Aluminum Wrenching Collars Two-Piece Split Clamp-Type Inch Sizes
MI ITEM #19744067
MFR #WC2A208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WC2A208 WRENCHING COLLARS TWO-PIECE

Specifications

  • Material
    Aluminum
  • Screw Material
    Alloy Steel
  • UPC_NO
    662786032950
  • Weight
    0.46 lb
  • Series
    Solution

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought