Motion
WC2SM035
35mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19744074
MFR #WC2SM035
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19744074
MFR #WC2SM035

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WC2SM035 TWO-PIECE SPLIT WRENCHING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    35 mm
  • Outside Diameter
    57 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M6 x 1.0 x 18 mm
  • Weight
    0.33 lb
  • UPC_NO
    662786043956
  • Screw Length
    18 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought