Motion
WC2SM045
45mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19744075
MFR #WC2SM045
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19744075
MFR #WC2SM045

Mfr description
WC2SM045 TWO-PIECE SPLIT WRENCHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Outside Diameter
    73 mm
  • Screw Length
    25 mm
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.71 lb

Details

  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • Style
    Low Profile
  • UPC_NO
    662786043970

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)