Motion
WC2SM055
55mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19744077
MFR #WC2SM055
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
55mm Stainless Steel Metric Two-Piece Split Wrenching Collars
MI ITEM #19744077
MFR #WC2SM055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WC2SM055 TWO-PIECE SPLIT WRENCHING

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    55 mm
  • Outside Diameter
    82 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M8 x 1.25 x 25 mm
  • Weight
    0.84 lb
  • UPC_NO
    662786043994
  • Screw Length
    25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought