Motion
HUB7L008
1/2" Steel Hub Collars One-Piece Split Clamp-Type
Mi Item #19744078
MFR #HUB7L008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Steel Hub Collars One-Piece Split Clamp-Type
Mi Item #19744078
MFR #HUB7L008

Mfr description
HUB7L008 HUB COLLARS ONE-PIECE SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.1250 in
  • Screw Thread Size
    8-32 x 1/2

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Oldham Coupling Hubs
  • Series
    Solution
  • UPC_NO
    662786029103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)