Motion
HUB7L010
5/8" Steel Hub Collars One-Piece Split Clamp-Type
Mi Item #19744079
MFR #HUB7L010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Steel Hub Collars One-Piece Split Clamp-Type
Mi Item #19744079
MFR #HUB7L010

Mfr description
HUB7L010 HUB COLLARS ONE-PIECE SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter
    1.3130 in
  • Screw Thread Size
    10-32 x 5/8

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Oldham Coupling Hubs
  • Series
    Solution
  • UPC_NO
    662786029110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)