Motion
HUB8L100
1" Steel Hub Collars Two-Piece Split Clamp-Type
Mi Item #19744085
MFR #HUB8L100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Hub Collars Two-Piece Split Clamp-Type
Mi Item #19744085
MFR #HUB8L100

Mfr description
HUB8L100 HUB COLLARS TWO-PIECE SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.7500 in
  • Screw Thread Size
    1/4-28 x 5/8

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Oldham Coupling Hubs
  • Series
    Solution
  • UPC_NO
    662786029196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)